Shop All Headlamps
Energizer
HEADLIGHT VIS HD LED400L
Mfr # HDD32E
Zoro # G700539623
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Flashlight Battery Type Alkaline
- Bulb Technology LED
- Body Color Gray
- Casing Material Plastic
Product Information
Dimensions
Flashlight Battery Size | AAA |
Details
Flashlight Battery Type | Alkaline |
Bulb Technology | LED |
Body Color | Gray |
Casing Material | Plastic |
Batteries Included | Yes |
Description
Energizer Vision HD + 400 lm Gray LED Headlight AAA Battery
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Green Body (21519)
- ILC Replacement for Damar Qh375t3/7/fr 115-125v replacement light bulb lamp (QH375T3/7/FR 115-125V DAMAR)
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- ENERGIZER HEAD LAMP LED BK/ORG 85M (ENHDEC32E)
- ENERGIZER ENDHDFRLP Headlight, LED Lamp, 400 Lumens (ENHDFRLP)
- ENERGIZER ENERGIZER 60 Lumens, LED Orange Headlamp (ENISHD32E)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- Energizer Headlamps