Shop All Headlamps
Energizer
HEADLIGHT VIS HD LED300L
Mfr # HDB32E
Zoro # G300539597
original price:
$31.09
13% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 300 L
- Flashlight Battery Size AAA
- Bulb Technology LED
- Body Color Red
- Casing Material Plastic
Product Information
Dimensions
Flashlight Battery Size | AAA |
Details
Lumens | 300 L |
Bulb Technology | LED |
Body Color | Red |
Casing Material | Plastic |
Batteries Included | Yes |
Flashlight Battery Type | Alkaline |
Description
Energizer Vision HD Headlamp 300 lm Red LED Headlight AAA Battery
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- Energizer Headlamps