Shop All Disposable Standard Batteries
Energizer
Energizer Max AA Alkaline Battery, 16 PK
Mfr # E91LP-16
Zoro # G4619833
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 0.6 in
- Capacity - Batteries 3,000 mAh
Product Information
- Brand Energizer
- MFR # E91LP-16
- Zoro # G4619833
- UPC # 039800108036
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Diameter | 0.6 in |
Height | 1.9 in |
Battery Size | AA |
Overall Height | 2 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 3,000 mAh |
Min. Operating Temp. | 0 Degrees F |
Standards | ANSI |
Max. Operating Temp. | 130 Degrees F |
Standard Battery Series | Energizer Max |
Shelf Life | 10 yr |
Battery Performance | Premium |
Voltage - Batteries | 1.5V DC |
Item | Battery |
Battery Chemistry | Alkaline |
Standard Battery Type | Standard Battery |
Battery Capacity | 3,000 mAh |
Color | Red |
Description
Battery, AA, Premium, Capacity - Batteries 3,000 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 16, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box (EAX300BLK)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- LAB LAB:.020 Top Pins (L020-TP)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -40 To 75°C (EDS-205A-T)
- ENERGIZER Industrial Alkaline C Batteries, 1.5 V, PK12 PK (EN93)
- ENERGIZER Battery, Lithium, 9V, Ultimate, 12PK (LN522)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.5V DC, 4 Pack (L92SBP-4)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- ENERGIZER Industrial Alkaline 9V Batteries, PK12 PK (EN22)
- ENERGIZER Max AA Alkaline Battery, 8 PK (E91MP-8)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- Energizer Disposable Standard Batteries