ECR2025 3V Lithium Coin Cell Battery Replaces CR2025
Mfr # ECR2025
Zoro # G604099759
Key Features
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Height 2.5
Product Information
- Brand Energizer
- MFR # ECR2025
- Zoro # G604099759
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.79 |
Height | 2.5 |
Width | 0.79 |
Length | 0.79 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 140 |
Voltage | 3 |
Description
Energizer ECR2025 3V Lithium Coin Cell Battery Replaces CR2025Energizer Coin Cell Battery CR2025 is great for electronics around the house, like keyless entry, electronic books and glucose monitors. Energizer Coin Cell Battery CR2025 also known as: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC. Compatibility Compatible Part Numbers: BR2025, CR2025, DL2025, LM2025Duracell: DL2025, DL20256BEnergizer: BR2025, CR2025, ECR2025, ECR2025/100, ECR2025/5Eveready: BR2025, CR2025, FujiExell: CR2025, CR2025-1W, CR2025_100, CR2025_20Fujifilm: BR2025Iec: BR2025, CR2025Kodak: KCR2025, KCR2025/BOXMaxell: BR2025, CR2025, MCR2025, MCR2025-100, MCR2025-25: BR2025, C3985, CR2025, PCR2025, PCR2025/Box_6Philips: BR2025, CR2025Rayovac: CR2025Renata: CR2025Saft: LM2025Sanyo: BR2025, CR2025Sony: BR2025, CR2025Toshiba: BR2025, CR2025Ultralast: UL2025, UL2025/100Varta: CR2025Vinnic: VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 6 FT (TRPP580006)
- SCHOOL SMART CR2032 3 VOLT BATTERY PK 2 (1583436)
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- PROTECT COMPUTER PRODUCTS Kensington K64370A Keyboard Cover (KS1589-104)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 (ECRN2016)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- Energizer Coin & Button Batteries