Shop All Coin & Button Batteries
Energizer
Coin Cell Battery, 100 mAh Cap, 3V DC, PK5
Mfr # ECRN2016
Zoro # G602203479
product price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2016
- Battery Chemistry Lithium / Manganese Dioxide
- Voltage - Batteries 3V DC
- Diameter 0.787 in
- Max. Operating Temp. 60 Degrees C
Product Information
- Brand Energizer
- MFR # ECRN2016
- Zoro # G602203479
- UPC # 039800138842
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 2016 |
Diameter | 0.787 in |
Depth | 0.063 in |
Details
Battery Chemistry | Lithium / Manganese Dioxide |
Voltage - Batteries | 3V DC |
Max. Operating Temp. | 60 Degrees C |
Standards | ANSI / NEDA-5000LC, IEC-CR2016 |
Item | COIN CELL BATTERY |
Capacity - Batteries | 100 mAh |
Min. Operating Temp. | -30 Degrees C |
Description
COIN CELL BATTERY, Battery Size 2016, Battery Chemistry Lithium / Manganese Dioxide, Voltage - Batteries 3V DC, Capacity - Batteries 100 mAh, Diameter 0.787 in, Depth 0.063 in, Max. Operating Temp. 60 Degrees C, Min. Operating Temp. -30 Degrees C, Standards ANSI / NEDA-5000LC, IEC-CR2016, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOGEAR Ethrnt 2 WiFi Unvr Wrlss Adptr, GWU637 (GWU637)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-904)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- ENERGIZER Coin Lithium 1632 Battery - (EN85547)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- ENERGIZER BATTERY HEAR AID 312 8PK (AZ312DP-8)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- Energizer Coin & Button Batteries