Shop All Coin & Button Batteries
Energizer
Coin Cell, 395, 1.5V
Mfr # 395BPZ
Zoro # G0460175
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 395
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.367 in
- Standards ANSI
Product Information
- Brand Energizer
- MFR # 395BPZ
- Zoro # G0460175
- UPC # 039800110862
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 395 |
Diameter | 0.367 in |
Depth | 0.1 in |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.5V DC |
Standards | ANSI |
Color Code | No Code |
Voltage | 1.5 |
Battery Cross-Reference | 280-48, 395, AG7, D395, SB-AP, SR927SW, V395 |
Battery Type | Silver Oxide |
Drain Type - Battery | Low Drain |
Shelf Life | 5 yr |
Item | Button Cell Battery |
Capacity - Batteries | 50 mAh |
Battery Capacity | 50 mAh |
Application | Medical Equipment, Keyless Entry, Toy, e-book Reader, Calculator, Glucose Monitor, Watch, Heart Rate Monitor |
Description
Button Cell Battery, Battery Size 395, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 50 mAh, Battery Cross-Reference 280-48, 395, AG7, D395, SB-AP, SR927SW, V395, Drain Type - Battery Low Drain, Diameter 0.367 in, Depth 0.1 in, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF Regent replacement light bulb lamp (REGENT GAF)
- LAVA LAVA HD-8008 Omni-directional HDTV Antenna (HD-8008)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- LEOCH NON-SPILLABLE SEAL LEAD ACID BATTERY 12V 50A AMP OTHER ELECTRICAL COMPONENT (DJM1250 (12V51AH))
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- ENERGIZER Button Cell Batery, 1.55V, PK5 (357-303TZ)
- ENERGIZER Coin Cell Battery, 254 mAh Cap, 3V DC, PK5 (ECRN2032)
- ENERGIZER 3V Lithium Button Cell BATTERY Retail Pack - Single (ECR1220BP)
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- ILC Replacement For ENERGIZER, 393309TZ (393-309TZ)
- Energizer Coin & Button Batteries