Shop All Coin & Button Batteries
Energizer
Coin Cell, 371, 1.5V
Mfr # 371BPZ
Zoro # G0460260
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 371
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.369 in
- Drain Type - Battery Low Drain
Product Information
- Brand Energizer
- MFR # 371BPZ
- Zoro # G0460260
- UPC # 039800109620
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 371 |
Diameter | 0.369 in |
Depth | 0.078 in |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.5V DC |
Drain Type - Battery | Low Drain |
Battery Type | Silver Oxide |
Capacity - Batteries | 34 mAh |
Voltage | 1.5 |
Battery Cross-Reference | 280-31, 371, AG6, D371, SB-AN, SR920SW, V371 |
Color Code | No Code |
Standards | ANSI |
Shelf Life | 5 yr |
Item | Button Cell Battery |
Application | Multipurpose |
Description
Button Cell Battery, Battery Size 371, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 34 mAh, Battery Cross-Reference 280-31, 371, AG6, D371, SB-AN, SR920SW, V371, Drain Type - Battery Low Drain, Diameter 0.369 in, Depth 0.078 in, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- ENERGIZER Coin Cell, 2032, 3V (ECR2032BP)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- ENERGIZER Coin Lithium 1632 Battery - (EN85547)
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- Energizer Coin & Button Batteries