Shop All Coin & Button Batteries
Energizer
Coin Cell, 1216, 3V
Mfr # ECR1216BP
Zoro # G0460078
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1216
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.486 in
- Depth 0.059 in
Product Information
- Brand Energizer
- MFR # ECR1216BP
- Zoro # G0460078
- UPC # 039800085122
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 1216 |
Diameter | 0.486 in |
Depth | 0.059 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Capacity - Batteries | 25 mAh |
Standards | ANSI |
Color Code | No Code |
Drain Type - Battery | High Drain |
Battery Cross-Reference | CR1216, DL1216, ECR1216 |
Item | Button Cell Battery |
Min. Operating Temp. | -22 Degrees F |
Battery Type | Lithium |
Shelf Life | 8 yr |
Voltage | 3 |
Max. Operating Temp. | 158 Degrees F |
Battery Capacity | 25 mAh |
Application | Multipurpose |
Description
Button Cell Battery, Battery Size 1216, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 25 mAh, Battery Cross-Reference CR1216, DL1216, ECR1216, Drain Type - Battery High Drain, Diameter 0.486 in, Depth 0.059 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 6 Pack (ML9-12MP61138411531)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for AC Solar Home System SHS12100 (ML100-132331)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Cans, PK2 (DSXLPW-6)
- ENERGIZER BATTERY HEAR AID 312 8PK (AZ312DP-8)
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- ENERGIZER Lithium Cell Battery, 2CR5, 6V (EL2CR5BP)
- ENERGIZER Coin Cell, 2032, 3V (ECR2032BP)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- RAYOVAC CR2016 3V Lithium Coin Battery, 2PK (KECR2016-2)
- Energizer Coin & Button Batteries