Shop All Handheld Flashlights
Energizer
Black No AAA
Mfr # ENPMHH22E
Zoro # G806878688
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Beam Color White
- Resistance Properties Impact Resistant, Water Resistant
Product Information
- Brand Energizer
- MFR # ENPMHH22E
- Zoro # G806878688
- UPC # 039800136060
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AAA |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 50 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 0.2 lb, Includes Charger Not Applicable, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90952)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/835)
- SUNLITE Linear LED Bed Light Fixture, 3000K, Warm (LFX/BL/22W-44W/30K)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, D, 60 lm (ENISHH25E)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- Energizer Handheld Flashlights