Shop All Battery Chargers
Energizer
Battery Charger, 120VAC, NiMH, 3 Hr.
Mfr # CHFC
Zoro # G1184181
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel-Metal Hydride
- Output Voltage - Charging 12.0 V
- For Battery Size 9V, AA, AAA, C, D
- Width 5"
- Number of Batteries Charged (2) 9V, (4) AA, (4) AAA, (4) C, (4) D
Product Information
- Brand Energizer
- MFR # CHFC
- Zoro # G1184181
- UPC # 039800036964
- Country of Origin China
- Category Battery Chargers
Dimensions
For Battery Size | 9V, AA, AAA, C, D |
Width | 5" |
Length | 2-7/8" |
Overall Width | 7.99 in |
Depth | 11-9/16" |
Power Cord Length | 24 in |
Overall Depth | 4.37 in |
Overall Height | 2.83 in |
Height | 2.8" |
Description
Battery Charger, For Battery Size 9V, AA, AAA, C, D, Battery Chemistry Nickel-Metal Hydride, Includes AC Power Cord, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Power Cord Length 24 in, Overall Depth 4.37 in, Overall Height 2.83 in, Overall Width 7.99 in, Indicator (1) LED Multi Function, Features Auto Shutoff, Mounting Style Desktop, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- LINCOLN LUBRICATION Lincoln 20V Lithium-Ion Battery (1871)
- ENERGIZER Energizer - Eveready Universal Energizer E2 Charger CHFC - R1 (CHFC (R1))
- ENERGIZER Battery Charger 2Aa/Aaa (CHVCWB-2)
- ENERGIZER PRO BATTERY CHARGER (CHPROWB4)
- ENERGIZER Family Battery Charger, Multiple Battery Sizes (CHFCB5)
- ENERGIZER Energizer - Eveready Recharge Basic AA Or AAA Battery Charger CHVCWB2 (CHVCWB2)
- ENERGIZER CHARGER, -PRO PK (EVECHPROWB4CT)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- Energizer Battery Chargers