Shop All Disposable Specialty Batteries
Energizer
Battery, 123A, Lithium, 3V
Mfr # EL123APBP
Zoro # G3898833
original price:
$8.37
5% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Camera
- Diameter 0.64 in
- Voltage 3
- Standards ANSI
- Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Product Information
- Brand Energizer
- MFR # EL123APBP
- Zoro # G3898833
- UPC # 039800041098
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.64 in |
Battery Size | 123A |
Height | 1.35 in |
Overall Height | 1.39 in |
Details
Application | Camera |
Voltage | 3 |
Standards | ANSI |
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Voltage - Batteries | 3V DC |
Battery Type | Lithium |
Shelf Life | 10 yr |
Terminal Type - Batteries | Button |
Item | Battery |
Capacity - Batteries | 1,500 mAh |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A |
Battery Chemistry | Lithium |
Battery Capacity | 1300 mAh |
Color | Black |
For Use With | High Drain Devices |
Description
Battery, Battery Size 123A, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2 (ML7-121911111150)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- ENERGIZER Alkaline E90 1.5 V Electronics Battery 2 pk (E90BP-2)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- ENERGIZER Industrial Lithium CR2 Photo Battery, 3 V, 8PK (ELN1CR28)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AA Alkaline Battery (ULA100AAB)
- Energizer Disposable Specialty Batteries