Shop All Coin & Button Batteries
Energizer
2450 Lithium Coin Battery, 3 V
Mfr # ECR2450BP
Zoro # G902690658
original price:
$5.25
10% off
new price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2450
- Weight 0.018 lbs
- Material Silver-Oxide Zinc
- Voltage 3 V
- Battery Type Lithium Coin
Product Information
- Brand Energizer
- MFR # ECR2450BP
- Zoro # G902690658
- UPC # 39800085139
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Size | 2450 |
Details
Weight | 0.018 lbs |
Material | Silver-Oxide Zinc |
Voltage | 3 V |
Battery Type | Lithium Coin |
Description
Don’t let their small size fool you. Energizer® 2430 Lithium Coin 3-Volt Battery delivers big time on long-lasting, dependable power for your coin-battery-operated items. From heart rate or glucose monitors, to remotes, keyless entry systems, key fobs, watches, toys and games, and even more specialized devices, they are compatible with the devices that fit your life, so you can keep going. These reliable and durable Energizer® Coin Lithium Batteries are able to withstand a wide range of temperatures (from -22° to 140°F) and can hold power in storage for up to eight years, giving you coin battery power you can depend on. With zero mercury and child-resistant safety packaging to keep your little one safe, it’s easy to see why Energizer® Lithium Coin Batteries are the right choice for your specialty devices.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000E Portable Generators (ML9-12NB16)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- ENERGIZER Lithium Cell Battery, 2CR5, 6V (EL2CR5BP)
- ENERGIZER Coin Cell, 395, 1.5V (395BPZ)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- ENERGIZER 3V Lithium Button Cell BATTERY Retail Pack - Single (ECR1220BP)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- Energizer Coin & Button Batteries