Shop All Coin & Button Batteries
Energizer
2430 Lithium Coin Battery, 3 V
Mfr # ECR2430BP
Zoro # G102690687
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2430
- Voltage 3 V
- Battery Type Lithium Coin
- For Use With Calculators; Watches
- Material Silver-Oxide Zinc
Product Information
- Brand Energizer
- MFR # ECR2430BP
- Zoro # G102690687
- UPC # 39800017529
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Size | 2430 |
Details
Voltage | 3 V |
Battery Type | Lithium Coin |
For Use With | Calculators; Watches |
Material | Silver-Oxide Zinc |
Battery Capacity | 280 mAh |
Weight | 0.013 lbs |
Description
Don’t let their small size fool you. Energizer® 2430 Lithium Coin 3-Volt Battery delivers big time on long-lasting, dependable power for your coin-battery-operated items. From heart rate or glucose monitors, to remotes, keyless entry systems, key fobs, watches, toys and games, and even more specialized devices, they are compatible with the devices that fit your life, so you can keep going. These reliable and durable Energizer® Coin Lithium Batteries are able to withstand a wide range of temperatures (from -22° to 140°F) and can hold power in storage for up to eight years, giving you coin battery power you can depend on. With zero mercury and child-resistant safety packaging to keep your little one safe, it’s easy to see why Energizer® Lithium Coin Batteries are the right choice for your specialty devices.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8 Inch Portable Speaker, PPHP842B (PPHP842B)
- ZIRCON Metal Detector, Electronic, 6" Depth (71079)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- BAXTON STUDIO Clapton Modern and Contemporary Multi-Tone Grey and Walnut Brown Finished Wood TV Stand (179-11225-Zoro)
- ENERGIZER Coin Lithium 1632 Battery - (EN85547)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- ZORO SELECT Coin Cell Battery, Lithium, 950mAh Cap. (CR2477)
- Energizer Coin & Button Batteries