Shop All Furniture Parts and Accessories
Endurance
Night Stand, Plastic, Blue Gray
Mfr # 7609BG
Zoro # G802014806
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue Gray
- Width 21 in
- Features One Piece, Sound Dampening
- Weight Capacity 300 lb
Product Information
- Brand Endurance
- MFR # 7609BG
- Zoro # G802014806
- UPC # 819085019186
- Country of Origin United States
- Category Furniture Parts and Accessories
Dimensions
Width | 21 in |
Height | 21 1/2 in |
Length | 18 in |
Details
Item | Night Stand, Plastic, Laminate Top, Blue Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue Gray |
Features | One Piece, Sound Dampening |
Weight Capacity | 300 lb |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Assembly | Bolt to The Wall/Bolt to The Floor |
Leg Color | Blue Gray |
Surface Material | Polyethylene |
Description
Night Stand, Plastic, Laminate Top, Blue Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Blue Gray, Leg Color Blue Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Red, 7 ft. L x 2-1/2" W x 3" H (21071 RD)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Bottle (83666)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- MIDMARK Footswitch Kit, Hi/Lo Table (002-0886-00)
- SKIL-CARE Skil-Care 756250 22 x 28 in. Air-Lock Bariatric Seat Cushion (756250)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- RESPIRONICS RESPIRONICS RE1094087 Wisp Replacement Cushions; Small & Medium (RE1094087)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- Endurance Furniture Parts and Accessories