Shop All Nightstands
Endurance
Endurance Night Stand, Sand
Mfr # 7602SD
Zoro # G202015670
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Features 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
- Color Sand
- Weight Capacity 300 lb
- Length 18 in
Product Information
- Brand Endurance
- MFR # 7602SD
- Zoro # G202015670
- UPC # 819085017120
- Country of Origin United States
- Category Nightstands
Dimensions
Length | 18 in |
Height | 21 1/2 in |
Width | 21 in |
Details
Item | Endurance Night Stand, Sand |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Features | 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Color | Sand |
Weight Capacity | 300 lb |
Leg Color | Sand |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Standards | Flame Retardant, ISO |
Description
Endurance Night Stand, Sand, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- REGENCY Regency Kobe 72 x 30 in. Steel T-Base Training Seminar Table- White (MKTRCT7230WH)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- GLOBAL FURNITURE USA Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in. (POMPEI-METALLIC GREY-NS)
- HOMELEGANCE Mandan Night Stand (1910-4)
- BASICWISE Sand Beige Bins and White Frame Seven Storage Night Chest and Storage Chest, 2 Sizes Bins (QI004116.BG)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- BAXTON STUDIO Kalila ModernWhite and Multi-Colored Finished Wood 3-Drawer Nightstand (199-12249-ZORO)
- Endurance Nightstands