Shop All Truck Bed Covers
Endurance
Endurance Bed, Stone Gray, 15 in H
Mfr # 7500SG
Zoro # G302015488
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Color Gray
- Application Behavioral/Mental Health Facilities and Hospitals
- Length 79 in
- Ligature Resistant Yes
- Standards Meets CAL 133, ISO, UL Listed
Product Information
- Brand Endurance
- MFR # 7500SG
- Zoro # G302015488
- UPC # 819085017366
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 79 in |
Height | 15 in |
Width | 31 in |
Details
Color | Gray |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO, UL Listed |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Item | Endurance Bed, Stone Gray |
Material | Polyethylene |
Description
Endurance Bed, Stone Gray, Color Gray, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK30 (11-321)
- EXTREME MAX Extreme Max 5001.1383 3-in-1 ATV Ball Mount with 2" Ball - 2" Shank (5001.1383)
- GATES Molded Coolant Hose - Upper, 23948 (23948)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- WESTIN AUTOMOTIVE 99-18 SILVERADO/SIERRA/04-C F150/07-C TUNDRA HDX LOUVERED HEADACHE RACK BLACK (57-8025)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA SB(6.5) SMOOTH W/O HOLES ULTIMATE BEDRAIL CA (48504)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40431)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00431)
- LEER Flush Mount Hard Folding Tonneau Cover, 650117 (57DR20)
- Endurance Truck Bed & Tailgate Accessories