Shop All Truck Bed Covers
Endurance
Endurance Bed, Aqua, 15 in H
Mfr # 7500AQ
Zoro # G602015522
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Key Features
- Ligature Resistant Yes
- Color Blue
- Standards Meets CAL 133, ISO, UL Listed
- Length 79 in
- Width 31 in
Product Information
- Brand Endurance
- MFR # 7500AQ
- Zoro # G602015522
- UPC # 819085017335
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 79 in |
Width | 31 in |
Height | 15 in |
Details
Ligature Resistant | Yes |
Color | Blue |
Standards | Meets CAL 133, ISO, UL Listed |
Item | Endurance Bed, Aqua |
Application | Behavioral/Mental Health Facilities and Hospitals |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Material | Polyethylene |
Description
Endurance Bed, Aqua, Color Blue, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- COWLES PRODUCTS PROTEKTOTRIM CHROME TRIM & MOLDING, 1/8IN CUSTOM CHROME, 200FT REEL, CHRO (37-032)
- POLYFORM Polyform F-2 BLUE F Series Fender - 8.2" x 25", Blue (F-2 BLUE)
- VELVAC Power Take Off Dash Valve (032250)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- BAK INDUSTRIES 08-16 F250/F350 SUPER DUTY STD/SUPER/CREW CAB 6FT 9IN BAKFLIP FIBERMAX (1126310)
- WESTIN HD Headache Rack (57-8003)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40421)
- BUSHWACKER 93-10 RANGER DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (29509)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00471)
- BUSHWACKER 88-98 GM SILVERADO/SIERRA SMOOTH ULTIMATE TAILGATE CAP (48510)
- Endurance Truck Bed & Tailgate Accessories