Shop All Bed Frames
Endurance
Endurance Bed 2.0, Midnight Blue, 24 in H
Mfr # 7801MB
Zoro # G302015679
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Standards Meets CAL 133, ISO, UL Listed
- Application Behavioral/Mental Health Facilities and Hospitals
Product Information
- Brand Endurance
- MFR # 7801MB
- Zoro # G302015679
- UPC # 819085017434
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Width | 42 in |
Height | 24 in |
Details
Color | Blue |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Item | Endurance Bed 2.0, Midnight Blue |
Standards | Meets CAL 133, ISO, UL Listed |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Description
Endurance Bed 2.0, Midnight Blue, Color Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leg Tip Rubber 7/8 Inch White (FE-50644-PS)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Wall Mount Bunk, Sand, 18 in H (7701SD)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- COASTER coaster 460074 Logan Beds Trundle with Storage in Cappuccino (460074)
- Endurance Beds and Mattresses