Shop All Truck Bed Covers
Endurance
Endurance Bed 2.0, Aqua, 24 in H
Mfr # 7801AQ
Zoro # G602015775
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,330.99
Free 30-Day Returns
Key Features
- Length 86 in
- Application Behavioral/Mental Health Facilities and Hospitals
- Ligature Resistant Yes
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Height 24 in
Product Information
- Brand Endurance
- MFR # 7801AQ
- Zoro # G602015775
- UPC # 819085017410
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Item | Endurance Bed 2.0, Aqua |
Color | Blue |
Standards | Meets CAL 133, ISO, UL Listed |
Material | Polyethylene |
Description
Endurance Bed 2.0, Aqua, Color Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG RED Torin Hydraulic 4000 lb Automotive Bottle Jack (T90203B)
- DONALDSON Flared Adapter, 4 In (102 Mm), P207620 (P207620)
- BUCCANEER ROPE 3/4 x 25 Double Braid Dock Line, Gold & White (30-40525)
- BANDO Rib Ace, 1310L16 (1310L16)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- SPEC-D TUNING 99-15 Ford F250 6.5Ft Super Duty Short Bed Tonneau Cover (TCR-F25099-65-MP)
- DORMAN Pick Up Bed Crossmember Kit (926-983)
- BUSHWACKER 93-10 RANGER SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (28509)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- SCOTT Pro Flushable Toilet Seat Covers 1 Rolls 125 sheet 18 in. (07410)
- TRUXEDO 17-C F250/F350/F450 SUPER DUTY 6FT 6IN PRO X15 TONNEAU COVER BLACK (1479101)
- Endurance Truck Bed Covers