Shop All Truck Bed Covers
Endurance
Endurance Bed 1.0, Stone Gray, 21 in H
Mfr # 7601SG
Zoro # G702015668
product price: $1,417.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,417.99
Free 30-Day Returns
Key Features
- Standards Meets CAL 133, ISO, UL Listed
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Ligature Resistant Yes
- Length 81 in
- Color Gray
Product Information
- Brand Endurance
- MFR # 7601SG
- Zoro # G702015668
- UPC # 819085017403
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 81 in |
Height | 21 in |
Width | 35 in |
Details
Standards | Meets CAL 133, ISO, UL Listed |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Ligature Resistant | Yes |
Color | Gray |
Material | Polyethylene |
Item | Endurance Bed 1.0, Stone Gray |
Application | Behavioral/Mental Health Facilities and Hospitals |
Description
Endurance Bed 1.0, Stone Gray, Color Gray, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH SET 3 PC VW HEADBOLT (CTA9255)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Red (47982)
- SURTRACK AXLE Cv Axle Shaft, Fd-8234 (FD-8234)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- TONNO PRO 09-18 RAM 1500 CREW CAB 5.7FT SB TONNO HARDFOLD (NO RAM BOX) (HF-251)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- TRUXEDO 99-07 F250/F350/F450 SUPER DUTY 6.5FT BED TRUXPORT TONNEAU COVER (259101)
- WESTIN Smooth Front Cap (72-11191)
- WESTIN AUTOMOTIVE 99-18 SILVERADO/SIERRA/04-C F150/07-C TUNDRA HDX LOUVERED HEADACHE RACK BLACK (57-8025)
- RETRAX 19-C SILVERADO/SIERRA 6.5FT BED RETRAXONE MX TONNO (60482)
- 3M 3M„¢ Lens Cover, FF-400-15, 25/Pack (7000029958)
- Endurance Truck Bed & Tailgate Accessories