Shop All Bed Frames
Endurance
Endurance Bed 1.0, Gray, 21 in H
Mfr # 7601GY
Zoro # G801918952
product price: $1,297.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Height 21 in
- Standards Meets CAL 133, ISO, UL Listed
Product Information
- Brand Endurance
- MFR # 7601GY
- Zoro # G801918952
- UPC # 819085012323
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 21 in |
Width | 35 in |
Length | 81 in |
Details
Color | Gray |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Standards | Meets CAL 133, ISO, UL Listed |
Item | Endurance Bed 1.0, Gray |
Ligature Resistant | Yes |
Application | Behavioral/Mental Health Facilities and Hospitals |
Description
Endurance Bed 1.0, Gray, Color Gray, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Deluxe Posture Chair, 25"L40"H, Adjustable, B326Series (B326-BE)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Wall Mount Bunk, Sand, 18 in H (7701SD)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- Endurance Bed Frames