Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, XL, Leather, PR
Mfr # 378GKG4PXL
Zoro # G604970348
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kevlar
- Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
- Color Brown
- ANSI/ISEA Cut Level A5
- Glove Back Material Goatskin
Product Information
- Brand Endura
- MFR # 378GKG4PXL
- Zoro # G604970348
- UPC # 779406409501
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Length | 10 1/4 in |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- BRADY Label, GHS Acute Toxic, Vinyl, 16/Sheet (118858)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Comfort Fit PR (4862-XL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKG4PXXL)
- ENDURA Driver, Goatskin, Impact-Resistant, L, 9, PR (375GKGVBL)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- RINGERS GLOVES Mechanics Gloves, 3XL, PR (263-13)
- Endura Gloves & Hand Protection