Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, S, Leather, PR
Mfr # 375GKGVBS
Zoro # G904970468
product price: $39.85
/pr
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Color Brown
- ANSI/ISEA Cut Level A5
- Stitching Material Kevlar(R)
Product Information
- Brand Endura
- MFR # 375GKGVBS
- Zoro # G904970468
- UPC # 779406408320
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Length | 12 in |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Water-Resistance, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 12 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Medium (204B-21M)
- NMC Danger Out Of Service Tag, Pk25 (RPT146G)
- OUTPAK WASHOUT Slurry Solution, 7 lb Bottle (942-SS28-4)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBEXXX)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- Endura Anti-Vibration Gloves