Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, L, Leather, PR
Mfr # 378GKGVBEL
Zoro # G302676443
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin
- Standards ANSI/ISEA 138 Level 2
- ANSI/ISEA Cut Level A6
- Sold As Pair
- Glove Coating Coverage Uncoated
Product Information
- Brand Endura
- MFR # 378GKGVBEL
- Zoro # G302676443
- UPC # 779406129157
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Length | 10 1/4 in |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Navy Blue (7010-VP RB)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (48UR09)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, XL, PR (11-3245-60-XL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKGVBGXL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKG4PXXL)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- Endura Anti-Vibration Gloves