Shop All Cut-Resistant Gloves
Endura
Work Gloves, Drivers, 3XL, Leather, PR
Mfr # 378KMT4PXXX
Zoro # G704970477
product price: $53.59
/pr
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Coverage Uncoated
- Color Tan / Brown
- Standards ANSI/ISEA 138 Level 3 Impact
- Cuff Style Safety
Product Information
- Brand Endura
- MFR # 378KMT4PXXX
- Zoro # G704970477
- UPC # 779406407903
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL (12 ) |
Glove Length | 9 3/4 in |
Size- Alpha | 3XL |
Cuff Length | 2 in |
Size- Numeric | 12 |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- NATIONAL CHECKING National Checking 2 Use First Removable Labels, PK500 (RUF2R)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- ENDURA Leather Gloves, White Back, S, PK12 (378GTXOTLS)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG50TS)
- Endura Gloves & Hand Protection