Shop All Leather Palm Gloves
Endura
Knit Gloves, White, 2XL Glove Size, PR
Mfr # 365DLX6XXL
Zoro # G8351848
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Horsehide
- Color White
- Size 2XL ( 11 )
- Finger Coverage Full Finger
- Brand and Series Superior Gloves Endura(R) 365DLX6
Product Information
- Brand Endura
- MFR # 365DLX6XXL
- Zoro # G8351848
- UPC # 779406127573
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 14 1/4 in |
Size- Numeric | 11 |
Cuff Length | 6" |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 14 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- Endura Gloves & Hand Protection