Shop All Leather Driver's Gloves
Endura
High Tensile Strength Goatskin, PR
Mfr # 375KGVBXL
Zoro # G000715758
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan / Tan
- Material Goatskin
- Leather Grade Standard
- Thumb Style Wing
- Size XL ( 10 )
Product Information
- Brand Endura
- MFR # 375KGVBXL
- Zoro # G000715758
- UPC # 779406127122
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 13 in |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2020, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 13 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Bell Shape, Yellow (391-1012)
- MSA SAFETY Spectacle Kit, Metal (10029298)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBM)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- ENDURA Goatskin Drivers Kelvar(R) Lndmdm, PR (378GKTKLM)
- MCR SAFETY Goatskin Driver Straight, 2XL, PK12 (3601XXL)
- Endura Gloves & Hand Protection