Shop All Leather Palm Gloves
Endura
Gloves, White, M, Horsehide, PR
Mfr # 365DLX6M
Zoro # G8351823
product price: $32.55
/pr
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Horsehide
- Color White
- Size M ( 8 )
- Thumb Style Wing
- Glove Length 13 1/2 in
Product Information
- Brand Endura
- MFR # 365DLX6M
- Zoro # G8351823
- UPC # 779406120611
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 13 1/2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Cuff Length | 6" |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hood, Tychem QC(R) (20TICH)
- SUMMIT BREEZE FR L Sleeve Shirt, Fl Lime, 2XL, Regular (SBS1027X2)
- OCCUNOMIX Knee Pads, Soft, Flat Cap, PR (122)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, L, Hi-Vis, Pr (347-10)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- ENDURA Gloves, Oilbloc Grain, Goatskin, XL, PR (399OBGKG5XL)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- Endura Gloves & Hand Protection