Shop All Leather Palm Gloves
Endura
Gloves, White, 2XL Glove Size, PR
Mfr # 365DLX2XXL
Zoro # G8353424
product price: $33.59
/pr
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Color White
- Glove Durability Heavyweight
- Glove Length 12 in
- Thumb Style Wing
Product Information
- Brand Endura
- MFR # 365DLX2XXL
- Zoro # G8353424
- UPC # 779406127566
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Cuff Length | 2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Genesis Anti Fog Safety Glasses, Black Frame, Clear Lens (S3200HS)
- AIR SYSTEMS INTL Red Led, High CO (MONC004)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX2M)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- ENDURA Knit Gloves, White, 2XL Glove Size, PR (365DLX6XXL)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- Endura Leather Palm Gloves