Shop All Sink Drains
Endura
4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3950A04
Zoro # G5149681
original price:
$801.90
7% off
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Dia. - Drains 4 in
- Material of Construction - Drains Polypropylene
- Overall Length 23 1/2 in
- Flow Rate - Drains 50 gpm
Product Information
- Brand Endura
- MFR # 3950A04
- Zoro # G5149681
- UPC # 662671390134
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 4 in |
Overall Length | 23 1/2 in |
Overall Height | 23 1/2 in |
Pipe Size | 4" |
Overall Depth | 23 1/2 in |
Overall Width | 31 in |
Pipe Dia. (In.) | 4" |
Length (In.) | 31" |
Outlet Pipe Size | 4 in |
Inlet Pipe Size | 4 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 23 1/2 in, Overall Width 31 in, Color Gray, Features Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, UPC, Inlet Pipe Size 4 in, Finish Unfinished, Flow Rate 50 gpm, Capacity 100 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 4 in, Overall Length 23 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- WESTBRASS Universal Replacement Disposal Flange and Stopper Polished Chrome (D212-26)
- NDS Meter Box, Rectangular, 12"Hx20"Wx25-3/4"L (D1500-DIRB)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- Endura Sink Drains