Shop All Sink Drains
Endura
4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3935A04
Zoro # G5149636
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 in
- Material of Construction - Drains Polypropylene
- Capacity 70 lb
- Flow Rate 35 gpm
- Application - Interceptors Fat, Grease, Oil
Product Information
- Brand Endura
- MFR # 3935A04
- Zoro # G5149636
- UPC # 662671390127
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 4 in |
Overall Length | 23 1/2 in |
Overall Depth | 23 1/2 in |
Pipe Size | 4" |
Overall Width | 31 in |
Overall Height | 17 1/2 in |
Length (In.) | 31" |
Pipe Dia. (In.) | 4" |
Outlet Pipe Size | 4 in |
Inlet Pipe Size | 4 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 23 1/2 in, Overall Width 31 in, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, UPC, Inlet Pipe Size 4 in, Finish Unfinished, Flow Rate 35 gpm, Capacity 70 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 4 in, Overall Length 23 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- KOHLER Avid Double Robe Hook (97500-BN)
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- Endura Sink Drains