Shop All Sink Drains
Endura
2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3925A02LO
Zoro # G5149663
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Includes Flow Control
- Overall Width 31 1/4 in
- Overall Height 11 in
Product Information
- Brand Endura
- MFR # 3925A02LO
- Zoro # G5149663
- UPC # 662671390974
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Width | 31 1/4 in |
Overall Height | 11 in |
Pipe Size | 2" |
Overall Length | 23 1/2 in |
Overall Depth | 23 1/2 in |
Length (In.) | 31" |
Pipe Dia. (In.) | 2" |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 23 1/2 in, Overall Width 31 1/4 in, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, UPC, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 25 gpm, Capacity 50 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 2 in, Overall Length 23 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A025)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5003)
- Endura Sink Drains