Shop All Sink Drains
Endura
2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor
Mfr # 3910A02
Zoro # G5149654
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Polypropylene
- Connection Type No Hub/MJ Coupling
- Finish Unfinished
- Overall Width 14 1/2 in
Product Information
- Brand Endura
- MFR # 3910A02
- Zoro # G5149654
- UPC # 662671055132
- Country of Origin Canada
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Width | 14 1/2 in |
Overall Depth | 17 1/2 in |
Overall Height | 16 5/16 in |
Overall Length | 17 1/2 in |
Pipe Size | 2" |
Length (In.) | 14-1/2" |
Pipe Dia. (In.) | 2" |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 17 1/2 in, Overall Width 14 1/2 in, Color Gray, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 10 gpm, Capacity 20 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 2 in, Overall Length 17 1/2 in, Product Type Grease Interceptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- ZORO SELECT 2-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ4)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2.5-1-304)
- RUBBERWORX 8" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-800)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3915A02S)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- PLUMB PAK EXTENSION TUBE 1.5X12""BR (PP13-12CP)
- Endura Sink Drains