Shop All Sieves
Endecotts
Test Sieve, 4.75 MM, 3 In Dia, 4MeshSz
Mfr # 003BAW4.75
Zoro # G8673025
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Material Brass
- Mesh Size 4
- Outside Dia. 3 in
Product Information
Dimensions
Mesh Size | 4 |
Outside Dia. | 3 in |
Opening Size | 4.75 mm |
Details
Item | Test Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 4, Opening Size 4.75 mm, Outside Dia. 3 in, ASTM E11 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz (008BAW.150)
- ENDECOTTS Test Sieve, 180 Microns, 3 In Dia, 80MeshSz (003SAW.180)
- ENDECOTTS Test Sieve, 425 Micron, 8 In Dia, 40MeshSz (008BAW.425)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- ENDECOTTS Test Sieve, 300 Microns, 3 In Dia, 50MeshSz (003SAW.300)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- Endecotts Sieves