Shop All Dial Torque Wrenches
Endeavor Tools
Endeavor 20127 King Gator Universal Socket
Mfr # 20127
Zoro # G104084392
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Endeavor Tools
- MFR # 20127
- Zoro # G104084392
- UPC # 608721001254
- Country of Origin China
- Category Dial Torque Wrenches
Description
The King Gator socket is engineered to withstand over 450 ft. lbs. of torque. Each 1.25" diameter socket contains 54 spring-biased hardened steel pins. When placed onto a fastener the center pins retract and the outer pins surround the fastener. As the fastener is turned the torque is transmitted through the outer pins to the walls of the socket. Professional grade universal socket Removes rusted and damaged bolts Will grip any style nut or bolt Fits both standard and metric sockets from 7/16-inch (12mm) to 1.25-inches (32mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3470)
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- THRIFCO PLUMBING No-Hub Torque Wrench (4400105)
- DYNAMIC Tools 3/4" Drive Torque. Wrench. 600 Ft/lbs., 24 Teeth (D086003)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- POWERBUILT 3/8&1/2 Dual Drive Torque Wrench (10-150Ft) (944001)
- Endeavor Tools Dial Torque Wrenches