Shop All Shower & Bathtub Parts
Encore
Vacuum Breaker, In-line, 1/2 In Brass
Mfr # SS10-4802
Zoro # G0351854
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Hand Shower Hoses
- Type In-line Shower House
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Encore
- MFR # SS10-4802
- Zoro # G0351854
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Size | 1 5/8 in |
Connection Size | 1/2 in |
Length (In.) | 1.625 |
Description
Inline Vacuum Breaker, Non CEC Compliant, Connection Size 1/2 in, Female NPSM, Male NPSM, Finish Chrome, For Use With Handheld Showerheads, Brass, Encore, Shower Connection Type 1/2 in Female NPSM, 1/2 in Male NPSM, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- DISTRIBUTION POINT American Standard Madera 3451001.020 Bowl Only W/10" or 12" Rough (3451001.02)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2"Tube OD, SS (N2501-08-08-SS)
- DISCO Blk Nyln 3-Way Tees 1/8"X1/4"X3/8" Tubing Size PK5 (11424PK)
- LARSEN SUPPLY CO Delta 0487 Diverter Shower Stem (139487)
- DELTA Roman Tub Rough-In Valve with Flexible Mounting Arrangement (R2707)
- KOHLER Awaken 60" Smooth Shower Hose (98359-BN)
- KOHLER Tripoint Fv Service Kit, 1.28 Gpf (1388856-CP)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 64 D Shower Base (3.93321/W/SC-M1/B/ST)
- KOHLER Service Kit, Ferrule (85121-96)
- DREAMLINE DreamLine SHDR-3630720-01 72 x 29.5 in. Aqua Fold Clear Glass Shower Door - Chrome (SHDR-3630720-01)
- Encore Shower & Bathtub Parts