Shop All Toilet Repair Parts
Encore
Toilet Tank Lever, Universal
Mfr # KT-1000
Zoro # G1751592
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Brass, Zinc
- Type Universal
- Material of Construction Zinc Chrome Plated Handle with Brass Rod
- Color/Finish Chrome
Product Information
- Brand Encore
- MFR # KT-1000
- Zoro # G1751592
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Universal Fit |
Material | Brass, Zinc |
Type | Universal |
Material of Construction | Zinc Chrome Plated Handle with Brass Rod |
Color/Finish | Chrome |
Includes | Sani-guard Anti Microbial Product Protection |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat SPDT, 80 to 140 Temp. Range F (SP1082-003)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- RINNAI I-Series Combi Prim Sec Heating Kit (807000212)
- AMERICAN STANDARD Flush Valve Seal, Toilet, Silicone (7381042-0070A)
- AMERICAN STANDARD PistonAssy .13Fgf FUrinalsMnul Fv (M964905E-0070130A)
- HIGHKEY Master Plumber Plastic Toilet Flush Lever for Kohler Toilets (LR593285)
- MANSFIELD Flush Valve Seal for No. 210/211 Watersaver (206300030)
- KOHLER Wax Ring-Sp (1223255)
- FLUIDMASTER Toilet Repair Kit, Fits Most Toilets (Pro 45K)
- KOHLER Service, 0.125 Gpf Piston Cover Assembly (1388290)
- Encore Toilet Repair Parts