Shop All Hand Soap & Lotion Dispensers
Encore
Soap Dispenser, 30oz White/Clear, PK 12
Mfr # IMP9330CT
Zoro # G402498808
product price: $197.99
/pk 12, $16.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Color Clear
- Size 30 fl oz
- Height 6.3"
- Width 4.5"
Product Information
- Brand Encore
- MFR # IMP9330CT
- Zoro # G402498808
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 30 fl oz |
Height | 6.3" |
Width | 4.5" |
Length | 4" |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Color | Clear |
Features | Water Resistant; See-through Tank; Security Lock |
Standards | ADA |
Includes | Soap Dispenser; Backplate |
Type | Liquid Soap/Lotion Dispenser |
Description
Soap dispenser eliminates soap waste by dispensing approximately 1cc per stroke. 30 oz. capacity accommodates liquid and lotion soaps except pumice. Dispenser is tested and proven to work with antimicrobial, antibacterial and antiseptic soaps. Large push bar meets ADA requirements. Dispenser also features a water-resistant top, curved design and see-through tank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- PACIFIC SQUEEGEE - REAR .1875in APEX, FITS (850702)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Yellow, Polypropylene (2PYH6)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Skincare, Cassette, White (92144)
- BRADLEY Soap Sensor Level Kit (S45-2789)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- Encore Hand Soap & Lotion Dispensers