Shop All Faucet Repair and Maintenance
Encore
Retrofit Handle, 3 In, Saniguard, PR
Mfr # K94-0110-PR
Zoro # G4541284
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Chrome Plated Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Encore
- MFR # K94-0110-PR
- Zoro # G4541284
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 3 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Chrome Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ADA compliant |
Includes | Indicators and Screws |
For Use With | T&S Faucets |
Item | Handle |
For Use With Mfr. Model Number | B-0133-B, B-0156, B-0231 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0133-B, B-0156, B-0231, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- DELTA Single Clear Knob Handle Kit (H71)
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- ENCORE Metering Handle, Chrome Plated, Zinc (K95-0200)
- ENCORE Spray Valve Kit, 7/8-20 UNS, Brass (KL50-0220-12G)
- T&S BRASS Cold Spindle Assembly with Spring Check, 3-1/8" x 2-1/4", Chrome (002711-40)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- Encore Faucet Repair and Maintenance