Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT
Mfr # KL55-7016
Zoro # G6101322
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Add-on Faucet
- Faucet Operation Manual
- Faucet Handle Type Blade
- Height 7 in
- Mounting Type (Faucet) Surface
Product Information
- Brand Encore
- MFR # KL55-7016
- Zoro # G6101322
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 7 in |
Overall Height | 7" |
Manufacturers Warranty Length | 2 yr. |
Spout Length | 16" |
Size | 16" |
Description
Pre-Rinse Unit Diverter Add-On, Faucet Spout Shape Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Insert, Handle, Plastic (50349-0L)
- MOEN Colinet Posi-Temp(R) Valve Trim (TS44201BL)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- Encore Kitchen Faucets & Accessories