Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT
Mfr # KL55-7014
Zoro # G6158756
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Add-on Faucet
- Flow Rate 2.2 gpm
- Mounting Hole Center to Center Single Hole
- Overall Height 7"
- Mounting Type (Faucet) Surface
Product Information
- Brand Encore
- MFR # KL55-7014
- Zoro # G6158756
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Overall Height | 7" |
Spout Length | 14" |
Height | 7 in |
Manufacturers Warranty Length | 2 yr. |
Size | 14" |
Description
Pre-Rinse Unit Diverter Add-On, Faucet Spout Shape Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron 1.28 Gpf Toilet Tank (4369-96)
- OATEY 3" or 4" Pipe Dia. PVC, Cast Iron Drain, Type: With Bucket (76033)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- ISPRING Sediment CTO Filter Replacement Cartridge 2PK (F2WGB21B)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7006)
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010330)
- Encore Kitchen Faucets & Accessories