Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT
Mfr # KL55-7008
Zoro # G6178383
original price:
$76.46
6% off
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Add-on Faucet
- Compliance ADA, NSF/ANSI 61 Section 9, CSA B125.2
- Valve Type Compression
- Height 7 in
- Faucet Operation Manual
Product Information
- Brand Encore
- MFR # KL55-7008
- Zoro # G6178383
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 7 in |
Manufacturers Warranty Length | 2 yr. |
Overall Height | 7" |
Spout Length | 8" |
Size | 8" |
Description
Pre-Rinse Unit Diverter Add-On, Faucet Spout Shape Straight, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114024)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 17)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7006)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Hose w/Grip, 20 In (KL50-Y004-20U)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943LC)
- Encore Pre-rinse Faucets and Accessories