Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 0.65 gpm Flow Rate
Mfr # KLP50-Y002-65
Zoro # G7215945
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles and Sprayers
- Material Low Lead Brass
- Flow Rate 0.67 gpm
- For Use With Pre-Rinse Assemblies
- Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
Product Information
- Brand Encore
- MFR # KLP50-Y002-65
- Zoro # G7215945
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11" |
Connection Size | 3/4 in |
Details
Sub-Category | Nozzles and Sprayers |
Item | Pre-Rinse Spray Valve |
Material | Low Lead Brass |
Flow Rate | 0.67 gpm |
For Use With | Pre-Rinse Assemblies |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Green Certification or Other Recognition | WaterSense Approved |
Connection | 3/4-14" |
Standards | ADA ANSI/ICC A117.2, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
Finish | Chrome |
Fits Brand | Encore, T&S Brass |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 0.67 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- SLOAN Cap and Solar Cell Assembly for EAF275-ISM (EAF-1006-A)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7006)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- Encore Pre-rinse Faucets and Accessories