Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Spray Valve, 0.45 gpm Flow Rate
Mfr # KLP50-Y002-45
Zoro # G7215951
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Flow Rate 0.45 gpm
- Material Brass
- Connection 3/4-14"
- Finish Chrome
Product Information
- Brand Encore
- MFR # KLP50-Y002-45
- Zoro # G7215951
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 11 in |
Connection Size | 3/4 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Item | Pre-Rinse Spray Valve |
Flow Rate | 0.45 gpm |
Material | Brass |
Connection | 3/4-14" |
Finish | Chrome |
Green Certification or Other Recognition | WaterSense Approved |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
For Use With | Pre-Rinse Assemblies |
Standards | ADA ANSI/ICC A117.1, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152 |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
Description
Pre-Rinse Spray Valve, Flow Rate 0.45 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3196)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT014100)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube ABX00014, 0.187 ID X .437 OD X 50 FT [Each] (TTYSPX50.187X.437X50FT)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (5-Pack), 5PK (APXFA12125PK)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- Encore Pre-rinse Faucets and Accessories