Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Hose w/Grip, 96 In
Mfr # KN50-Y004-96U
Zoro # G4546726
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance NSF
- Connection 3/4"-14 UNS
- Finish Stainless Steel
- Material of Construction Stainless Steel
- Size 96 in
Product Information
- Brand Encore
- MFR # KN50-Y004-96U
- Zoro # G4546726
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 96 in |
Connection Size | 3/4" -14 |
Details
Item | Pre-Rinse Hose w/Grip |
Compliance | NSF |
Connection | 3/4"-14 UNS |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Features | Strain Relief Spring |
For Use With | Most Pre Rinse Units |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Material | Stainless Steel |
Description
Pre-Rinse Hose w/Grip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100068)
- NUMATICS Valve Solenoid (237-961)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- MOEN MAGNETIX REMOTE CRADLE W BOX (196117SRN)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Hose w/Grip, 20 In (KL50-Y004-20U)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- Encore Kitchen Faucets & Accessories