Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Hose w/Grip, 20 In
Mfr # KL50-Y004-20U
Zoro # G4588132
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Hose
- For Use With Most Pre Rinse Units
- Material of Construction Stainless Steel
- Finish Chrome
- Features Strain Relief Spring
Product Information
- Brand Encore
- MFR # KL50-Y004-20U
- Zoro # G4588132
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 20" |
Connection Size | 3/4" -14 |
Details
Sub-Category | Pre-Rinse Hose |
Item | Pre-Rinse Hose w/Grip |
For Use With | Most Pre Rinse Units |
Material of Construction | Stainless Steel |
Finish | Chrome |
Features | Strain Relief Spring |
Connection | 3/4"-14 UNS |
Compliance | NSF |
Fits Brand | Encore, T&S Brass |
Connection Type | UNS |
For Use With Mfr. Model Number | KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR |
Material | Stainless Steel |
Description
Pre-Rinse Hose w/Grip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- JONES STEPHENS Fit-All Rubber Tank Ball (C04022)
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3318 (1816-1413-3318)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-0220105)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- T&S BRASS Brush Attachment (R10)
- Encore Kitchen Faucets & Accessories