Shop All Kitchen Faucets
Encore Plumbing
8 in Wall Mount Faucet w/ Swivel Gooseneck Spout
Mfr # KL54-8002-SE1
Zoro # G800531190
product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Product Information
- Brand Encore Plumbing
- MFR # KL54-8002-SE1
- Zoro # G800531190
- Country of Origin Unknown
- Category Kitchen Faucets
Description
Wall mount faucet; Low lead compliant; 8 in center; 1/2 in pipe size; 1/4 turn stems; Swivel gooseneck spout; Water spout height: 6 1/4 in; Spout protrudes 6 in from base; Overall height 10 1/4 in; Ideal for high use sinks; Inlet couplings adjust for minor pipe center variations; Heavy duty; NSF certified to standard 61; Replaced KN54-8002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Faucet Metering (335-E12HOTABCP)
- ANZZI Bank 5.41 ft. Freestanding Bathtub in White (FT-AZ112)
- DURAVIT Drop-In Bathtub Drain White (791281000001000)
- JOMAR VALVE 1-1/4" Press Lead Free Brass Italian Ball Valve (JP-100)
- ENCORE PLUMBING 4 in Deck Mount Pre-Rinse Faucet Base (KL56-Y003-01)
- ENCORE PLUMBING Pantry Faucet Base w/ Single Inlet (KL63-Y001)
- BLUEPRINTS Two Handle High Arch Kitchen Faucet - Polished Chrome Finish (BL343635)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet (978-RB-DST)
- MUELLER INDUSTRIES/B & K Faucets B&K Hi-Rise W/Spray (222-738H)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- Encore Plumbing Kitchen Faucets