Shop All Paint Buckets
Encore Plastics
HDPE Paint Mix & Measure Bucket, 5 qt
Mfr # 1045181
Zoro # G1304746
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Material HDPE
- Length 6 7/16"
- Width 8 1/2"
- For Use With Mfr. No. 80900
Product Information
- Brand Encore Plastics
- MFR # 1045181
- Zoro # G1304746
- UPC # 098262811663
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 6 7/16" |
Width | 8 1/2" |
Overall Height | 6 5/8 in |
Overall Length | 6 1/2 in |
Overall Width | 8 1/2 in |
Diameter | 8 1/2 in |
Overall Depth | 6 5/8 in |
Details
Item | Paint Mix & Measure Bucket |
Capacity | 5 qt |
Material | HDPE |
For Use With | Mfr. No. 80900 |
Includes | Ounce And Metric Measurements |
Bucket Type | Paint Mix & Measure Pail |
Shape | Circle |
Liner Type | Cups |
Lid Included | No |
Includes Brush Holder | No |
Color | White |
Description
Paint Mix and Measure Container, Bucket Type Paint Mix & Measure Pail, Liner Type Cups, Capacity 5 qt, Material HDPE, 6 5/8 in Overall Depth, 6 1/2 in Overall Length, 8 1/2 in Overall Width, 6 5/8 in Overall Height, 8 1/2 in Diameter, Color White, For Use With 80900, Includes Ounce and Metric Measurements, Includes Brush Holder No, Lid Included No, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Set of Hand-Masker Device, 12 x 60 yd Masking Paper and 1.5 x 60 yd Painters Tape for Painting (TH-120-12-B)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380330)
- SUNNYSIDE Paint Thinner Quart, PK12 (70432)
- ENCORE PLASTICS 1/2Pt Mix'N Measure Container (LT30308)
- ENCORE PLASTICS 300343 Paint Container, 1 qt Capacity, Plastic (1000877)
- ENCORE PLASTICS 20256 Paint Pail, 2 gal Capacity, HDPE, White (1000572)
- ENCORE PLASTICS LLDPE Paint Mix & Measure Bucket Lid, 5 qt (1130898)
- ENCORE PLASTICS Mix and Measure Cup, 1 Pint (1045568)
- ENCORE PLASTICS Mix'n Measure 300396 Paint Container Lid, Plastic (1000888)
- ENCORE Plastic Paint Mix & Measure Bucket, 5 gal (05175)
- Encore Plastics Paint Trays and Buckets