Shop All Paint Buckets
Encore
Plastic Paint Bucket Liner, 5 qt
Mfr # 80900
Zoro # G3961976
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Material Plastic
- Length 8.5"
- Width 8.5"
- Color White
Product Information
- Brand Encore
- MFR # 80900
- Zoro # G3961976
- UPC # 98262809103
- Country of Origin United States
- Category Paint Buckets
Dimensions
Length | 8.5" |
Width | 8.5" |
Overall Height | 0.5" |
Details
Item | Paint Bucket Liner |
Capacity | 5 qt |
Material | Plastic |
Color | White |
Description
Lids prevent accidental spills, keep the paint clean and guard against skimming.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #0)
- WATCO Transparent Satin Teak Oil-Based Teak Oil 1 gal (67131)
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- AGS Matte Black, Matte, 14 oz (AOR-14)
- ENCORE HDPE Paint Bucket Liner, 5 qt (05160)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- ENCORE Plastic Paint Bucket, 1 qt (300343)
- ENCORE Plastic Ladder Paint Bucket, 1 qt (41000)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- ENCORE Plastic Paint Bucket, 5 qt (1605)
- Encore Paint Trays and Buckets