Shop All Paint Buckets
Encore
Plastic Paint Bucket, 1 pt
Mfr # 41017
Zoro # G7774928
Sold in multiples of 10 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 pt
- Material Plastic
- Width 4.5"
- Color Clear
- Length 4.5"
Product Information
- Brand Encore
- MFR # 41017
- Zoro # G7774928
- UPC # 98262410170
- Country of Origin United States
- Category Paint Buckets
Dimensions
Width | 4.5" |
Length | 4.5" |
Overall Height | 5.25" |
Details
Item | Paint Bucket |
Capacity | 1 pt |
Material | Plastic |
Color | Clear |
Description
Container bottom is flat for easy mixing. Graduations are provided in both ounce and metric measurements. Container is solvent resistant and is safe for use with all paints, pastes, and adhesives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-2)
- ENCORE Plastic Paint Mix & Measure Bucket, 5 gal (05175)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (61000)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- ENCORE Aboff White 5 gal Paint Pail (05GXABFF120)
- ENCORE Plastic Paint Bucket, 1 qt (300343)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 qt, 6 PK (2520-CT)
- Encore Paint Buckets